Menu Search
Indicating Lights Light, Indicator; Incandescent; 30.5mm; Green

EATON #E34TPB120V3X

Light, Indicator; Incandescent; 30.5mm; Green

SKU #78211381647
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lens Style/Size: PresTest
Lens Material: Plastic
Color: Green
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65

Additional Info: Includes: Bayonet Base