EATON #10250T201NC10N

Light, Indicator; Incandescent; 30.5mm; Blue

SKU: 78211363079
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Resistor
Voltage: 120V AC
Lens Style/Size: Standard
Lens Material: Glass
Color: Blue
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight