Menu Search

EATON #HT8HFAV7

Light, Indicator; Incandescent; 30.5mm; Amber

SKU: 78211356568
Manufacturer Series: HT800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 120V AC/DC
Lens Style/Size: Flat Round
Color: Amber
Bezel: Round Metal, Chrome
Terminals: Screw Posidrive Saddle Clamp
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
Description
The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.
Additional Info: Operating Temperature: 10 to 140 deg F (-12 to 60 deg C), Operating Mode: Momentary, Terminal Size: No. 6-32, 1x22 AWG to 2x14 AWG, 7 in. lbs Max