Menu Search
Indicating Lights Light, Indicator; Incandescent; 30.5mm; Amber

EATON #E34TB120H9X

Light, Indicator; Incandescent; 30.5mm; Amber

SKU #78211370530
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lens Style/Size: Standard
Lens Material: Plastic
Color: Amber
Lamp Number: 755
Bezel: Die Cast Zinc
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65

Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hr salt spray test.

Additional Info: Bayonet Base