Menu Search
Indicating Lights Light, Indicator; Incandescent; 30.5mm; Amber
EATON #10250T206NC19N

Light, Indicator; Incandescent; 30.5mm; Amber

SKU # 78211376992 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/​Size: Standard
Lens Material: Plastic
Color: Amber
Lamp Number: 757
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight