Menu Search
Indicating Lights Light, Indicator; Incandescent; 30.5mm; 240VAC

EATON #E34TPB240

Light, Indicator; Incandescent; 30.5mm; 240VAC

SKU #78211370537
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 240V AC
Lens Style/Size: PresTest
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 240VAC; Lens Style/Size - PresTest; Bezel - Round; Terminals - Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65; Additional Information - Includes: Bayonet Base; Manufacturer Series - E34

Additional Info: Includes: Bayonet Base