Menu Search
Search
EATON #E34FB12

Light, Indicator; Incandescent; 30.5mm; 12VAC/VDC

SKU # 78211370270 Manufacturer Series: E34
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 12V AC/DC
Lens Style/​Size: Standard
Lamp Number: 756
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - Incandescent; Power Source - Full Voltage; Voltage - 12VAC/VDC; Lens Style/Size - Standard; Lamp Number - 756; Bezel - Round; Terminals - Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65; Manufacturer Series - E34