Menu Search
EATON #E22HVA2X8

Light, Indicator; Incandescent; 22.5mm; Red

SKU # 78211427686 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 110-120V AC/DC
Lens Style/​Size: Insert Type, Round Diffuser
Lens Material: Plastic
Color: Red
Lamp Number: W1121
Bezel: Round Nylon
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Additional Info: Material: Glass Filled Nylon, Operating Temperature: -4 to 140 deg F, Includes: Lens and T 3-1/4 Bayonet Base Lamp