EATON #E22HV2X4

Light, Indicator; Incandescent; 22.5mm; Red

SKU: 78211427720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/Size: Standard
Lens Material: Plastic
Color: Red
Lamp Number: 1819
Bezel: Round Nylon
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13
Manufacturer Series: E22
Additional Info: Material: Glass Filled Nylon, Operating Temperature: -4 to 140 deg F, Includes: Lens and T 3-1/4 Bayonet Base Lamp