Menu Search
Search
EATON #M22-L-G-G

Light, Indicator; Incandescent; 22.5mm; Green

SKU # 78668527857 Manufacturer Series: M22 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Voltage: 12-30V AC/DC
Lens Style/​Size: Flush
Color: Green