Menu Search

EATON #EM22H3X10

Light, Indicator; Incandescent; 22.5mm; Green

SKU #78211486635
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 120V AC/DC
Lens Style/Size: Insert Type, Standard
Lens Material: Plastic
Color: Green
Bezel: Round Metal, Chrome
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65

Additional Info: Material: Die Cast Zinc, Lens Dia: 25mm, Operating Temperature: -4 to 140 deg F