Menu Search
EATON #E22H3X3

Light, Indicator; Incandescent; 22.5mm; Green

SKU # 78211356986 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 12V AC/DC
Lens Style/​Size: Standard
Lens Material: Polycarbonate
Color: Green
Lamp Number: 756
Bezel: Round Nylon
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65

Additional Info: Material: Glass Filled Nylon, Operating Temperature: -4 to 140 deg F, Includes: BA9 Bayonet Base T3-1/4