Menu Search
EATON #E22H9X12

Light, Indicator; Incandescent; 22.5mm; Amber

SKU # 78211355270 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 220V AC
Lens Style/​Size: Standard
Lens Material: Polycarbonate
Color: Amber
Lamp Number: 755
Bezel: Round Nylon
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65

Indicating Lights: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 220VAC; Lens Style/Size - Standard; Lens Material - Polycarbonate; Color - Amber; Lamp Number - 755; Bezel - Round Nylon; Enclosure Rating - NEMA 3,3R,4,4X,12,13 IEC IP65; Additional Information - Material: Glass Filled Nylon, Operating Temperature: -4 to 140 deg F, Includes: BA9 Bayonet Base T3-1/4; Manufacturer Series - E22

Additional Info: Material: Glass Filled Nylon, Operating Temperature: -4 to 140 deg F, Includes: BA9 Bayonet Base T3-1/4