Menu Search
Indicating Lights Light, Indicator; Incandescent; 17mm; 240VAC
EATON #E29NB1

Light, Indicator; Incandescent; 17mm; 240VAC

SKU # 78211313479 Manufacturer Series: E29
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 17mm
NEMA: 4,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 240V AC
Lens Style/​Size: Standard
Lamp Number: 755
Terminals: Pressure Plate Terminals
Enclosure Rating: NEMA 3,3R,3S,4,12,13

Indicating Lights: Type - Indicating Light; Size - 17.0 mm; NEMA - 4,13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 240VAC; Lens Style/Size - Standard; Lamp Number - 755; Terminals - Pressure Plate Terminals; Enclosure Rating - NEMA 3,3R,3S,4,12,13; Manufacturer Series - E29