Menu Search
EATON #E29TA1F

Light, Indicator; Incandescent; 17mm; 120VAC

SKU # 78211346354 Manufacturer Series: E29
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 17mm
NEMA: 4,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lens Style/​Size: PresTest
Lamp Number: 755
Terminals: Pressure Plate Terminals
Enclosure Rating: NEMA 3,3R,4,12,13

Indicating Lights: Type - Indicating Light; Size - 17.0 mm; NEMA - 4,13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 120VAC; Lens Style/Size - PresTest; Lamp Number - 755; Terminals - Pressure Plate Terminals; Enclosure Rating - NEMA 3,3R,4,12,13; Manufacturer Series - E29