Menu Search

EATON #E22A5N24

Light, Indicator; 22.5mm; White

SKU #78211306810
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lens Style/Size: Mushroom
Lens Material: Plastic
Color: White
Bezel: Round Plastic
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Additional Info: Lens Diameter: 25mm