Menu Search

EATON #E22H33

Light, Indicator; 22.5mm; Green

SKU #78211473167
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: No Lamp
Lens Style/Size: Standard
Lens Material: Polycarbonate
Color: Green
Bezel: Round Nylon
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65

Indicating Lights: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lamp Type - No Lamp; Lens Style/Size - Standard; Lens Material - Polycarbonate; Color - Green; Bezel - Round Nylon; Enclosure Rating - NEMA 3,3R,4,4X,12,13 IEC IP65; Additional Information - Material: Glass Filled Nylon, Operating Temperature: -4 to 140 deg F; Manufacturer Series - E22

Additional Info: Material: Glass Filled Nylon, Operating Temperature: -4 to 140 deg F