Menu Search
EATON #E22A3N31X10

Light, Indicator; 22.5mm; Green

SKU # 78211367750 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lens Style/​Size: Mushroom
Lens Material: Plastic
Color: Green
Bezel: Round Plastic
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Indicating Lights: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lens Style/Size - Mushroom; Lens Material - Plastic; Color - Green; Bezel - Round Plastic; Enclosure Rating - NEMA 3,3R,4,4X,12,13; Additional Information - Lens Diameter: 25 mm; Manufacturer Series - E22

Additional Info: Lens Diameter: 25 mm