Menu Search
EATON #10250T197HLYP48

Indicating Light Yellow 48VAC

SKU # 78211454111 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Voltage: 48V AC
Color: Yellow

Indicating Lights: Type - Indicating Light; Voltage - 48VAC; Color - Yellow; Additional Information - Size: 30.5 mm, Lamp: LED, Source: Full Voltage, Lens Material: Plastic, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 and 2, Group B, C and D; Manufacturer Series - 10250T

Additional Info: Size: 30.5 mm, Lamp: LED, Source: Full Voltage, Lens Material: Plastic, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 and 2, Group B, C and D