Menu Search
Indicating Lights Indicating Light White 24VAC/DC

EATON #10250T206HWP

Indicating Light White 24VAC/DC

SKU #78211451743
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Voltage: 24V AC/DC
Color: White

Additional Info: Size: 30.5 mm, Lamp: Incandescent, Source: Full Voltage, Lens Material: Plastic, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 and 2, Group B, C and D