Menu Search
Indicating Lights Indicating Light Red 240VAC/DC
EATON #10250T202HRP

Indicating Light Red 240VAC/DC

SKU # 78211451790 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Voltage: 240V AC/DC
Color: Red

Indicating Lights: Type - Indicating Light; Voltage - 240VAC/DC; Color - Red; Additional Information - Size: 30.5 mm, Lamp: Incandescent, Source: Resistor, Lens Material: Plastic, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 and 2, Group B, C and D; Manufacturer Series - 10250T

Additional Info: Size: 30.5 mm, Lamp: Incandescent, Source: Resistor, Lens Material: Plastic, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 and 2, Group B, C and D