Menu Search

EATON #E34TB120HLRP06

Indicating Light Red 120VAC

SKU: 78211454513
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Voltage: 120V AC
Color: Red
Description
Indicating Lights: Type - Indicating Light; Voltage - 120VAC; Color - Red; Additional Information - Lamp: LED, Transformer, Size: 30.5 mm, NEMA: 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Hazardous Location, Led Lamp Number: Bayonet Base, Lens Material: Plastic; Manufacturer Series - E34
Additional Info: Lamp: LED, Transformer, Size: 30.5 mm, NEMA: 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Hazardous Location, Led Lamp Number: Bayonet Base, Lens Material: Plastic