Menu Search
EATON #E34HB120HRP

Indicating Light Red 120VAC

SKU # 78668524553 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Voltage: 120V AC
Color: Red

Additional Info: Lamp: Incandescent, Transformer, Size: 30.5 mm, Class I Division 2, NEMA: 3, 3R, 4, 4X, 12, 13, Hazardous Location, Led Lamp Number: No. 755, Lens Material: Plastic, Corrosion Resistant Watertight/Oiltight