Menu Search
Indicating Lights Indicating Light Red 120VAC
EATON #10250T197HLRG2A

Indicating Light Red 120VAC

SKU # 78211454137 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Voltage: 120V AC
Color: Red

Additional Info: Size: 30.5 mm, Lamp: LED, Source: Full Voltage, Lens Material: Glass, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 and 2, Group B, C and D