Menu Search
Indicating Lights Indicating Light Green 24VAC/DC
EATON #E34FB24HGP

Indicating Light Green 24VAC/DC

SKU # 78211453038 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Voltage: 24V AC/DC
Color: Green

Additional Info: Lamp: Incandescent, Full Voltage, Size: 30.5 mm, Class I Division 2, NEMA: 3, 3R, 4, 4X, 12, 13, Hazardous Location, Led Lamp Number: Bayonet Base, Lens Material: Plastic, Corrosion Resistant Watertight/Oiltight