Menu Search
Search
EATON #E34TB120HGP

Indicating Light Green 120VAC

SKU # 78211452926 Manufacturer Series: E34
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Voltage: 120V AC
Color: Green

Additional Info: Lamp: Incandescent, Transformer, Size: 30.5 mm, NEMA: 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Hazardous Location, Led Lamp Number: Bayonet Base, Lens Material: Plastic