Menu Search
Indicating Lights Indicating Light Clear 240VAC

EATON #10250T182HCG

Indicating Light Clear 240VAC

SKU #78211451657
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Voltage: 240V AC
Color: Clear

Additional Info: Size: 30.5 mm, Lamp: Incandescent, Source: Transformer, Lens Material: Glass, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 Division 2, Groups B, C and D