Menu Search
Indicating Lights Indicating Light Blue 380VAC
EATON #10250T183HLLG06

Indicating Light Blue 380VAC

SKU # 78211454051 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Voltage: 380V AC
Color: Blue

Additional Info: Size: 30.5 mm, Lamp: LED, Source: Transformer, Lens Material: Glass, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 Division 2, Groups B, C and D