Menu Search

EATON #E34RB240HLP

Indicating Light Blue 240VAC/DC

SKU: 78211453096
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Voltage: 240V AC/DC
Color: Blue
Description
Indicating Lights: Type - Indicating Light; Voltage - 240VAC/DC; Color - Blue; Additional Information - Lamp: Incandescent, Resistor, Size: 30.5 mm, NEMA: 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Hazardous Location, Led Lamp Number: Bayonet Base, Lens Material: Plastic; Manufacturer Series - E34
Additional Info: Lamp: Incandescent, Resistor, Size: 30.5 mm, NEMA: 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Hazardous Location, Led Lamp Number: Bayonet Base, Lens Material: Plastic