Menu Search

EATON #10250T197HLAG48

Indicating Light Amber 48VAC

SKU: 78211454119
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Voltage: 48V AC
Color: Amber
Description
Indicating Lights: Type - Indicating Light; Voltage - 48VAC; Color - Amber; Additional Information - Size: 30.5 mm, Lamp: LED, Source: Full Voltage, Lens Material: Glass, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 Division 2, Groups B, C and D; Manufacturer Series - 10250T
Additional Info: Size: 30.5 mm, Lamp: LED, Source: Full Voltage, Lens Material: Glass, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 Division 2, Groups B, C and D