You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E34FB24HAP

Indicating Light Amber 24VAC/DC

SKU # 78211453043 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Voltage: 24V AC/DC
Color: Amber

Additional Info: Lamp: Incandescent, Full Voltage, Size: 30.5 mm, Class I Division 2, NEMA: 3, 3R, 4, 4X, 12, 13, Hazardous Location, Led Lamp Number: Bayonet Base, Lens Material: Plastic, Corrosion Resistant Watertight/Oiltight