Menu Search
Indicating Lights Indicating Light Amber 120VAC/DC

EATON #E34RB120HAP

Indicating Light Amber 120VAC/DC

SKU #78211453085
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Voltage: 120V AC/DC
Color: Amber

Additional Info: Lamp: Incandescent, Size: 30.5 mm, NEMA: 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Hazardous Location, Led Lamp Number: Bayonet Base, Lens Material: Plastic