Menu Search
EATON CROUSE-HINDS SERIES #EMP009-J1

Explosion-Proof Indicating Light Red 120VAC

SKU # 78227474473 Manufacturer Series: EMP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Indicating Light
Voltage: 120V AC
Color: Red
Assembly Length: 3.88 in.

Additional Info: Use With Control Panels, EMP Units