Menu Search

ADALET #XLR-GH

Explosion-Proof Pilot Light Red 120V

SKU: 78106317744
Manufacturer Series: XL Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Pilot Light
Voltage: 120V
Color: Red
Description
Indicating Lights: Type - Explosion-Proof Pilot Light; Voltage - 120V; Color - Red; Additional Information - Dust-Tight, Guarded, Lens Cap Finish: Black, Material: Anodized Aluminum, Mounting: Panel; Manufacturer Series - XL Series
Additional Info: Dust-Tight, Guarded, Lens Cap Finish: Black, Material: Anodized Aluminum, Mounting: Panel