Menu Search
SIEMENS #3SU14012BF003AA0

SIRIUS ACT LED Module, LED, 230VAC, Amber, Spring Terminals

SKU # 80476607431 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Module
Color: Amber
Lamp Type: LED
Voltage: 230V AC
Terminals: Spring