Menu Search
Indicating Light Units LED Module, 24VAC/DC, Red, Screw Terminals

SIEMENS #3SU14012BB201AA0

Sirius Act LED Module, 24VAC/DC, Red, Screw Terminals

SKU #80476607408
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: LED Module
Color: Red
Lamp Type: LED
Voltage: 24V AC/DC
Terminals: Screw

SIE 3SU14012BB201AA0 LED MODULE RED