SIEMENS #3SU14011BH401AA0

LED Module, 24-240VAC/DC, Green, Screw Terminals

SKU: 80476607398
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: LED Module
Color: Green
Lamp Type: LED
Voltage: 24-240V AC/DC
Terminals: Screw
Manufacturer Series: SIRIUS ACT 3SU1
Description
SIE 3SU14011BH401AA0 LED MODULE GRN