Menu Search

SIEMENS #3SU14011BF601AA0

Sirius Act LED Module, 230VAC, White, Screw Terminals

SKU: 80476607378
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: LED Module
Color: White
Lamp Type: LED
Voltage: 230V AC
Terminals: Screw
Description
SIE 3SU14011BF601AA0 LED MODULE WHT