Menu Search
Indicating Light Units Indicator Light, 22.0 mm, Red, Plastic Lens, Plastic Bezel
SIEMENS #3SB3001-6BA20

Indicator Light, 22.0 mm, Red, Plastic Lens, Plastic Bezel

SKU # 75455465238 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Indicating Light Operator
Size: 22mm
Power Source: Light Module (not included)
Lens Style/​Size: Round, Standard
Color: Red
Lens Material: Plastic
Bezel Material: Plastic

Additional Info: IEC IP66