Menu Search

SIEMENS #3SB3204-6BA30

Indicator Light, 22.0 mm, Incandescent, Yellow, Plastic Lens, Plastic Bezel

SKU: 75455465206
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light Operator
Size: 22mm
Lens Style/Size: Round w/Concentric Rings
Color: Yellow
Lamp Type: Incandescent
Lens Material: Plastic
Terminals: Screw
Description
Indicating Light Unit: Type - Indicating Light Operator; Size - 22.0 mm; Lens Style/Size - Round w/Concentric Rings; Color - Yellow; Lamp Type - Incandescent; Lens Material - Plastic; Terminals - Screw; Additional Information - IEC IP66; Manufacturer Series - 3SB3
Additional Info: IEC IP66