Menu Search
Indicating Light Units Operator, Indicating Light, Heavy-Duty, Red
EATON #EM22H2

Operator, Indicating Light, Heavy-Duty, Red

SKU # 78211474769 Manufacturer Series: EM22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lens Style/​Size: Round, Standard
Color: Red
Lens Material: Plastic
Bezel Material: Metal Chrome

Additional Info: NEMA 3,3R,4,4X,12,13, IP65, Lens Diameter: 25mm