Menu Search
EATON #EM22H22

Indicating Light Red LED

SKU # 78211474770 Manufacturer Series: EM22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lens Style/​Size: Round, Standard
Color: Red
Lamp Type: LED
Lens Material: Plastic
Bezel Material: Metal Chrome

Indicating Light Units: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lens Style/Size - Round, Standard; Color - Red; Lamp Type - LED; Lens Material - Plastic; Bezel Material - Metal Chrome; Additional Information - NEMA 3,3R,4,4X,12,13, IP65, Lens Diameter: 25 mm; Manufacturer Series - EM22

Additional Info: NEMA 3,3R,4,4X,12,13, IP65, Lens Diameter: 25mm