Menu Search

EATON #E22H3

Indicating Light Operator Green

SKU: 78211346758
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Power Source: Light Module (not included)
Lens Style/Size: Round, Standard
Color: Green
Lens Material: Plastic
Description
Indicating Light Units: Type - Indicating Light Operator; Size - 22.5 mm; NEMA - 4,4X,13; Power Source - Light Module (not included); Lens Style/Size - Round, Standard; Color - Green; Lens Material - Plastic; Manufacturer Series - E22