EATON #E34NB120

Indicating Light Incandescent, Neon

SKU: 78211370420
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lens Style/Size: Lens not Included
Lamp Type: Incandescent, Neon
Voltage: 120V AC/DC
Manufacturer Series: E34
Description
Indicating Light Units: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lens Style/Size - Lens not Included; Lamp Type - Incandescent, Neon; Voltage - 120VAC/DC; Additional Information - NEMA 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65; Manufacturer Series - E34
Additional Info: NEMA 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65