EATON #EM22H33

Indicating Light Green LED

SKU: 78211474779
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lens Style/Size: Round, Standard
Color: Green
Lamp Type: LED
Lens Material: Plastic
Bezel Material: Metal Chrome
Manufacturer Series: EM22
Description
Indicating Light Units: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lens Style/Size - Round, Standard; Color - Green; Lamp Type - LED; Lens Material - Plastic; Bezel Material - Metal Chrome; Additional Information - NEMA 3,3R,4,4X,12,13, IP65, Lens Diameter: 25 mm; Manufacturer Series - EM22
Additional Info: NEMA 3,3R,4,4X,12,13, IP65, Lens Diameter: 25mm