SQUARE D COMPANY #DL1CE130

Light Unit Replacement Lamp, Incandescent, 120 -130V AC 2.4W

SKU: 78590126373
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Light Unit Replacement Lamp
Base: Miniature Bayonet (BA9s)
Operation/Style: Incandescent
Operating Volts: 120 -130V AC
Watts/Current: 2.4W
Switch Mounting Size: 22.5 mm
Description
Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Base - Min. Bay. (BA9s); Operation/Style - Incandescent; Operating Volts - 120 -130V AC; Watts/Current - 2.4W; Switch Mounting Size - 22.5 mm