SIEMENS #52AEE27

Light Unit Replacement Lamp, Red, LED, 120V

SKU: 78308723657
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Light Unit Replacement Lamp
Color: Red
Operation/Style: LED
Operating Volts: 120V
Switch Mounting Size: 30.0 mm
Description
Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Color - Red; Operation/Style - LED; Operating Volts - 120V; Switch Mounting Size - 30.0 mm; Additional Information - Cluster Type, Class 52, Heavy Duty, Watertight/Oiltight
Additional Info: Cluster Type, Class 52, Heavy Duty, Watertight/Oiltight