Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Lamp, Red, LED, 120V

SIEMENS #52AEE2

Light Unit Replacement Lamp, Red, LED, 120V

SKU #78308723646
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Light Unit Replacement Lamp
Base: BA9s
Color: Red
Operation/Style: LED
Operating Volts: 120V
Switch Mounting Size: 30.0 mm

Additional Info: Class 52, Heavy Duty, Watertight/Oiltight