Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Lamp, Green, LED, 24V

SIEMENS #52AED3

Light Unit Replacement Lamp, Green, LED, 24V

SKU #78308723642
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Light Unit Replacement Lamp
Base: BA9s
Color: Green
Operation/Style: LED
Operating Volts: 24V
Switch Mounting Size: 30.0 mm

Additional Info: Class 52, Heavy Duty, Watertight/Oiltight