Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Lamp, Green, LED, 120V
SIEMENS #52AEE3

Light Unit Replacement Lamp, Green, LED, 120V

SKU # 78308723647
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Light Unit Replacement Lamp
Base: BA9s
Color: Green
Operation/​Style: LED
Operating Volts: 120V
Switch Mounting Size: 30.0 mm

Additional Info: Class 52, Heavy Duty, Watertight/Oiltight